Shop All Pegboard Hooks
Azar Displays
12 Station Display Strip HDPE/25 mil plastic w/ Label Holder, PK50
Mfr # 800225
Zoro # G3664330
product price: $23.89
/pk 50, $0.48/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE/25 mil plastic
- Length 1.375 in
- Height 21.165 in
- Color Frosted Clear
Product Information
- Brand Azar Displays
- MFR # 800225
- Zoro # G3664330
- UPC # 794504744712
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 1.375 in |
Height | 21.165 in |
Details
Material | HDPE/25 mil plastic |
Color | Frosted Clear |
Description
These 12 Station Merchandise Strips are great for displaying product where space is limited. Choose from three different styles. Add the Display Strip Hook to attach to your existing shelving or display.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Gray Round Trip Tote, Plastic, 20 1/4" L, 14 1/4" W, 12 3/4" H (BINR111)
- LITTLE GIANT Bolted Heavy-Duty Work Bench, Steel, 48" W, 28" to 37" Height, 10,000 lb., Straight (WW-3048-ADJ)
- 80/20 FHSCS & Hammer Nut, For 12108, PK6 (75-3585-6)
- KENNEDY Snap-In Slide Set, Bayonet (82189)
- AZAR DISPLAYS 12" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50 (701242)
- AZAR DISPLAYS 6" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701236)
- AZAR DISPLAYS 3" Metal Wire Loop Hook: 0.148" Dia., PK50 (701130)
- AZAR DISPLAYS Metal Prong Hook, PK20 (700017)
- AZAR DISPLAYS 2" Plastic Hook: 0.287" Dia., PK50 (800002-B)
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.225" Dia., PK50 (700818)
- TRESTON Wrench Set Holder, 2-1/2inHx1inWx22inD (838357-51)
- Azar Displays Pegboard Hooks