Shop All Document Holders
Azar Displays
12-Pocket Three-Tier Revolving Trifold Brochure Holder
Mfr # 252811
Zoro # G3657139
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene
- Mounting Style Counter/Shelf
- Color Clear
- Width 15"
- length 9"
Product Information
- Brand Azar Displays
- MFR # 252811
- Zoro # G3657139
- UPC # 752830042926
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 15" |
length | 9" |
Details
Item | Brochure & Gift Card Holders |
Material | Crystal Styrene |
Mounting Style | Counter/Shelf |
Color | Clear |
Description
Azar's multi-pocket revolving brochure holders are great for displaying your printed materials in a neat and organized arrangement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- FISKARS 9 5 In 1 Scissors (01-005692)
- SCOTCH Wall-Safe Tape with Dispenser, 1" Core, 0.75" x 54.17 ft., Clear, PK4 (4183)
- ZORO SELECT 76" x 46" Furniture Bags, 1 mil, Clear, PK 2 (4NZG1)
- AZAR DISPLAYS Three-tier Modular Bifold Brochure Holder, PK2 (252305)
- AZAR DISPLAYS 80 Pocket Two-Sided 24"x48" Pegboard Brochure Floor Display Kit (700670-CLR)
- AZAR DISPLAYS 48-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W (252327)
- AZAR DISPLAYS 3-Sided Rotating Pegboard Rack W/ 72 Brochure Pockets 16"Wx60"H (700640-CLR)
- AZAR DISPLAYS 3-Pocket Vertical Wall Mount Brochure Holder. ID 4.125"W, PK2 (252065)
- AZAR DISPLAYS 2-Sided Rotating Pegboard Rack W/ 48 Brochure Pockets 16"Wx60"H (700650-CLR)
- U BRANDS Vena Wire Letter Sorter, 5 Sections, Assorted Sizes, 3.94 x 5.24 x 6.1, Black (3841U03-12)
- Azar Displays Document Holders