Shop All Pegboard Hooks
Azar Displays
12" Metal Wire Hook: 0.187" Dia., PK50
Mfr # 700812
Zoro # G3654059
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Wire
- Color Galvanized Metal Finish
- Width 1.125 in
- Height 1.75 in
- Length 12 in
Product Information
- Brand Azar Displays
- MFR # 700812
- Zoro # G3654059
- UPC # 705105243870
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Width | 1.125 in |
Height | 1.75 in |
Length | 12 in |
Diameter | 0.187 in |
Details
Material | Metal Wire |
Color | Galvanized Metal Finish |
Description
Galvanized metal hooks for pegboard or slatwall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H (EF4120.GY1)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (4VFG4)
- SIMPSON STRONG-TIE 25.5 in. H X 1.75 in. W 22 Ga. Galvanized Steel Truss Spacer (TSBR2-24)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Red/Black (U1282-1MR)
- AZAR DISPLAYS 2-Piece 10" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701210)
- AZAR DISPLAYS 12" Metal Wire Flip Scan Loop Hook (.148 dia), PK50 (701312)
- AZAR DISPLAYS 4" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800074-BLK)
- AZAR DISPLAYS 6" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701236)
- AZAR DISPLAYS 4" Metal Wire Loop Hook: 0.148" Dia., PK50 (701140)
- AZAR DISPLAYS 2"W x 1.5"H Flip Scan Label Holder, PK50 (700842)
- SOUTHERN IMPERIAL 16 in. Square Loop Peg (AX2602K-18BX)
- Azar Displays Pegboard Hooks