Shop All Sign Holders
Azar Displays
11"W x 7"H Wall U-Frame w/ Holes, PK10
Mfr # 162717
Zoro # G3662809
product price: $73.89
/pk 10, $7.39/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 11 in
- Color Clear
- Length 7 in
Product Information
- Brand Azar Displays
- MFR # 162717
- Zoro # G3662809
- UPC # 794504970531
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 7 in |
length | 7" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity. The wall mount frame has pre-cut holes for hanging. Hardware is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT BootCovers, SlipResistSole, XL, White, PK100 (PC444SWHXL01000B)
- VIKING Open Road Safety Pant Green (D6323PG-XXXXL)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SSE611-TT)
- HEXARMOR Safety Glasses, Goggle Gray Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-23002-04)
- AZAR DISPLAYS 8.5"W x 2.5"H Angled Sign Holder, PK10 (112760)
- AZAR DISPLAYS 11"W x 4.25"H Two-Sided Nameplate, PK10 (192810)
- AZAR DISPLAYS 3" x 8" Vertical/Horizontal Acrylic Block Frame (104431)
- AZAR DISPLAYS 11"x8.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300864)
- AZAR DISPLAYS 4.5" x 3" Vertical/Horizontal Acrylic Block Frame (104438)
- AZAR DISPLAYS 7"W x 5"H Dual Acrylic Frame, PK10 (107723)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" V BLK Steel, LINE FORMS HERE (HDSF-8511-V-BK-LINEFORMSHERE)
- Azar Displays Signs