Shop All Sign Holders
Azar Displays
11"W x 4"H Adhesive-Back Nameplate, PK10
Mfr # 199615
Zoro # G3663448
product price: $29.79
/pk 10, $2.98/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Styrolux/PVC
- Color Clear
- length 4"
Product Information
- Brand Azar Displays
- MFR # 199615
- Zoro # G3663448
- UPC # 794504972832
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 4 in |
length | 4" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Styrolux/PVC |
Color | Clear |
Description
Azar's extruded plastic adhesive back nameplates are perfect use for wall mounting when displaying official titles. Use these nameplates anywhere as a categorical aid. Commonly used in business and school offices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOL-DEX Label Holder Self Adhsv .075inx36in, pk6 (360756)
- 3M Wire Marker Tape w/Dispenser, Preprint (STD-C)
- TECHNICHE Small Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZS)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486X88 (486X88)
- AZAR DISPLAYS 8.5"W x 1.5"H Adhesive-Back Nameplate, PK10 (199605)
- AZAR DISPLAYS 6"W x 6"H Adhesive-Back Nameplate, PK10 (199620)
- AZAR DISPLAYS 11"W x 2"H Adhesive-Back Nameplate, PK10 (199609)
- AZAR DISPLAYS 5.5"W x 4.25"H Two-Sided Nameplate, PK10 (192811)
- AZAR DISPLAYS 4" H x 36" L Black C-Channel (600436-BLK)
- AZAR DISPLAYS 4" H x 24" L Black C-Channel (600424-BLK)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" V, PB, EXIT/EXIT PLS DO NOT ENT (HDSF-8511-V-PB-EXITNOENTERDBL)
- Azar Displays Sign Holders