Shop All Sign Holders
Azar Displays
11"W x 2.5"H Sign w/ Adhesive Tape, PK10
Mfr # 122020
Zoro # G3661083
product price: $57.45
/pk 10, $5.75/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 11 in
- Color Clear
- Length 2.5 in
Product Information
- Brand Azar Displays
- MFR # 122020
- Zoro # G3661083
- UPC # 705105145082
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 2.5 in |
length | 2.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY5)
- DEXTERITY Work Gloves, Nitrile, M, Black/Gray, PK12 (S15NAPN-8)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, S Sz (KCI2PU-02-S)
- MECHANIX WEAR Mechanics Gloves, M, Black, Trekdry(R) (MG-05-009)
- AZAR DISPLAYS 7"W x 5.5"H Wall U-Frame w/ Holes, PK10 (162721)
- AZAR DISPLAYS 5"W x 3.5"H Wall U-Frame w/ Holes, PK10 (162725)
- AZAR DISPLAYS 1.5"H Clear C-Channel. 6-Foot Length, PK10 (600059)
- AZAR DISPLAYS 3"H Clear C-Channel. 6-Foot Length, PK10 (600054)
- AZAR DISPLAYS Black Pedestal Sign Holder for Floor Swivel Frame for Portrait/Landscape on Straight Pole Stand (300357-BLK)
- AZAR DISPLAYS 5"W x 7"H Angled Sign Holder, PK10 (112722)
- AZAR DISPLAYS 4" x 5" Vertical/Horizontal Dual-Stand, PK10 (132729)
- Azar Displays Sign Holders