Shop All Sign Holders
Azar Displays
11"W x 14"H Hanging Poster Frame, PK4
Mfr # 172710
Zoro # G3662739
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Hanging/Ceiling
- Material Acrylic
- Width 11 in
- Color Clear
- Length 14 in
Product Information
- Brand Azar Displays
- MFR # 172710
- Zoro # G3662739
- UPC # 850019157482
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 14 in |
length | 14" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Hanging/Ceiling |
Material | Acrylic |
Color | Clear |
Description
Hanging poster frames display information from the ceiling, maximizing advertising opportunity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Combination Eyewash/Drench Hose - Wall Mount (G5026*)
- HEXARMOR Knit Gloves, 1 PR (3080-XL (10))
- TALON TRAX Overboots, Mens, 13, Button Tab, Blk, PVC, PR (3XE91)
- LINCOLN ELECTRIC XL LTHR Welding Jacket (KH807XL)
- AZAR DISPLAYS 17"W x 11"H Hanging Poster Frame (172709)
- AZAR DISPLAYS 9" x 12" Vertical/Horizontal W/ T-strip Holder, PK10 (102712)
- AZAR DISPLAYS 17"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152709)
- AZAR DISPLAYS Acrylic 7'' x 5'' Block Frame on Acrylic Base with Magnet Closure and Rubber Bumpers, Landscape (104775)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder Frame 5"W X 7"H, PK2 (252941)
- AZAR DISPLAYS 6"W x 6"H Adhesive-Back Nameplate, PK10 (199620)
- AZAR DISPLAYS 9" Extension Metal Bracket (600109)
- Azar Displays Signs