Shop All Display Cases
Azar Displays
10.5"D x 1.75"H Divider for Modular Trays, PK10
Mfr # 20DIV
Zoro # G3656034
product price: $24.55
/pk 10, $2.46/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1.75"
- Color Clear
- Width 10.5"
- Material Lexan
Product Information
- Brand Azar Displays
- MFR # 20DIV
- Zoro # G3656034
- UPC # 696859996153
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 1.75" |
Width | 10.5" |
Details
Item | Modular Tray |
Color | Clear |
Material | Lexan |
Description
Divider for #225820 or #225899 measures 10.5"D x 1.75"H and made of injection-molded Plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 14in X 30in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1430)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Blue, 23 5/8 in L (30124BLUEBLANK)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Chrome (1PGF7)
- FASTCAP Speed Brace 8 in. x 12 in. Black Heavy-Duty Shelf Bracket (FC.SB8X12BL)
- AZAR DISPLAYS Lipstick Organizer 8 Compartments- Round Slot .875" Dia., PK2 (252726)
- AZAR DISPLAYS 3 Compartment Tray for Peg/Slat, PK2 (225503)
- AZAR DISPLAYS Suction Cups, PK20 (700018)
- AZAR DISPLAYS 10"W x 6"H Clear Acrylic Cylinder (556905)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-PNK)
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- AZAR DISPLAYS 4"W x 6"H Clear Acrylic Cylinder (556406)
- Azar Displays Display Cases