Shop All Pegboard Hooks
Azar Displays
10" Metal Wire Hook: 0.187" Dia., PK50
Mfr # 700810
Zoro # G3655258
product price: $31.25
/pk 50, $0.63/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Wire
- Height 1.75 in
- Color Galvanized Metal Finish
- Length 10 in
- Width 1.25 in
Product Information
- Brand Azar Displays
- MFR # 700810
- Zoro # G3655258
- UPC # 705105243771
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Height | 1.75 in |
Length | 10 in |
Width | 1.25 in |
Diameter | 0.187 in |
Details
Material | Metal Wire |
Color | Galvanized Metal Finish |
Description
Galvanized metal hooks for pegboard or slatwall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wire Decking, 18" D, 36" W, 325 lb Load Cap (GV3618FW6)
- EZ WIRE Slide Door Lock, Bolt-On, Steel, Gold (H1030S)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- PLATT Storage Case Set, 17-1/4x12-1/4x1/2, Black (C PALLET)
- AZAR DISPLAYS 2-Piece 4" Metal Wire Hook Plastic Attached Back: 0.148" Dia., PK50 (701204)
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.225" Dia., PK50 (700818)
- AZAR DISPLAYS 2" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800012-WHT)
- AZAR DISPLAYS 4" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701234)
- AZAR DISPLAYS 2-Piece 8" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701208)
- AZAR DISPLAYS 12 Station Metal Strip Rod w/ Tie Strap, PK10 (800228)
- TRITON PRODUCTS 12 Strainless Steel Screws & 12 Plastic Wall Anchors for Mounting Stainless Steel LocBoard (LB-MHKS)
- Azar Displays Pegboard Hooks