Shop All Slatwall Retail Displays
Azar Displays
10" Bowl Display for Pegboard/Slatwall
Mfr # 700912
Zoro # G3666318
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.25"
- Material Polycarbonate
- Overall Width 10"
Product Information
- Brand Azar Displays
- MFR # 700912
- Zoro # G3666318
- UPC # 696859996054
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Length | 9.25" |
Overall Width | 10" |
Details
Item | Bowl Displays |
Material | Polycarbonate |
Description
This kit includes a clear plastic bowl measuring 10" diameter with the 5" depth on a 9.25" plastic extension arm. Use on existing pegboard/slatwall display.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV7)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 96"Wx30"D (SVT-9630)
- ZORO SELECT Drum Cover, Clear, Polyethylene, 55 gal (HTH-C)
- LITTLE GIANT Bulk Storage Locker, 25 in W, 27 in D, 78 in H, 5 Shelves, 1 Doors, Steel, Assembled (SL5-2424-78)
- AZAR DISPLAYS 24"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556010)
- AZAR DISPLAYS 12" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729912)
- AZAR DISPLAYS 12" W Open Tray for Pegboard or Slatwall, PK2 (556085)
- AZAR DISPLAYS White Plastic Female Bust for Pegboard and Slatwall, PK2 (900519-WHT)
- AZAR DISPLAYS 20"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556011)
- AZAR DISPLAYS 3" Diameter Cup Display for Pegboard or Slatwall, PK10 (224053)
- AZAR DISPLAYS Slatwall Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252345)
- Azar Displays Slatwall Retail Displays