Shop All Sign Holders
Azar Displays
1" H Clear C-Channel. 6-Foot Length, PK10
Mfr # 600058
Zoro # G3663104
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Plastic
- Width 1"
- Color Clear
- length 72"
Product Information
- Brand Azar Displays
- MFR # 600058
- Zoro # G3663104
- UPC # 794504718966
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 1" |
length | 72" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Plastic |
Color | Clear |
Description
1” H Clear C-Channel. 6-Foot Length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 3", White, 25/Case (LH176)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, M, 40 PK, Black (HM2021831002-BK-M)
- NMC Danger Open Pit Sign, D109AB (D109AB)
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 10, 1 PR (SSG/10)
- AZAR DISPLAYS 3.5"W x 5"H Wall U-Frame w/ Holes, PK10 (162724)
- AZAR DISPLAYS 11"x17" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300868)
- AZAR DISPLAYS 3" x 11" Vertical/Horizontal Acrylic Block Frame (104430)
- AZAR DISPLAYS 3.5"W x 4.5"H Angled Sign Holder, PK10 (112734)
- AZAR DISPLAYS Acrylic 8.5'' x 11'' Block Frame on Acrylic Base with Magnet Closure and Rubber Bumpers (104778)
- AZAR DISPLAYS Standoff Sign Holder:11"x14" Graphic Size. Overall Size: 15"x18" (105510)
- ACCUFORM Map Holder, Fits 8 1/2 x 11 In Map (DTA202)
- Azar Displays Sign Holders