Shop All Pegboard Hooks
Azar Displays
1" Glass-Filled Nylon Hook: 0.225" Dia., PK50
Mfr # 800071-BLK
Zoro # G3658432
product price: $19.95
/pk 50, $0.40/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass Filled Nylon
- Length 1 in
- Color Black
- Height 1.75 in
- Width 1.25 in
Product Information
- Brand Azar Displays
- MFR # 800071-BLK
- Zoro # G3658432
- UPC # 794504742916
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 1 in |
Height | 1.75 in |
Width | 1.25 in |
Diameter | 0.225 in |
Details
Material | Glass Filled Nylon |
Color | Black |
Description
Glass-filled nylon hooks for pegboard. Not compatible with slatwall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (6940)
- STEEL KING Pallet Rack Support 42" x 3-1/2" x 1-5/8", Gray (PSHSP042G)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Red (35-P-3296RD)
- VESTIL YELLOW DRUM COVER 55 GALLON (DC-P-55-YL)
- AZAR DISPLAYS 6" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800076-BLK)
- AZAR DISPLAYS 4" Metal Wire Scan Hook: 0.187" Dia., PK50 (700824)
- AZAR DISPLAYS 2" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800012-WHT)
- AZAR DISPLAYS 2-Piece 6" Metal Wire Hook Plastic Attached Back: 0.148" Dia., PK50 (701206)
- AZAR DISPLAYS 12" Metal Wire Flip Scan Loop Hook (.148 dia), PK50 (701312)
- AZAR DISPLAYS 10" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50 (701240)
- ECONOCO 8" Grid Wall Peg Hook (GW/H8)
- Azar Displays Pegboard Hooks