Ayesha Curry 47791 Pantryware Mix & Strain Mixing Bowl Set - Twilight Teal; 2 Piece
Mfr # 47791
Zoro # G603951164
Product Information
- Brand Ayesha Curry
- MFR # 47791
- Zoro # G603951164
- UPC # 631899477910
- Country of Origin China
- Category Measuring Utensils
Description
Get set for simply great salads, perfect pastas, and easy ingredient prep with the Ayesha Pantryware 2-Piece Mix and Strain Mixing Bowl and Colander Set. This set of durable kitchen bowls includes a 3.75-quart mixing bowl and a 3-quart colander that nest conveniently together when not in use for simple, space-saving storage. Ideal for making pastas and other recipes that need both mixing and straining, this stylish mixing bowl set is great for preparing Ayesha Curry's Pear and Arugula Salad with Shaved Parmesan or a batch of her spicy-sweet Honey Pepper Shrimp. A stylish profile gives the mixing bowl just the right accent of chic, counter-ready design for storing fruits and vegetables, too. Featuring high-quality, durable construction, the mixing bowl set is built to last and is dishwasher safe for quick and easy clean-up, and the larger mixing bowl has convenient measurement markings in cup and liter increments to keep recipes rolling along. Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need. Mix things up in the kitchen and pull off prepping and straining with ease using the Ayesha Pantryware 2-Piece Mix and Strain Mixing Bowl and Colander Set.Durable 3.75-quart mixing bowl and 3-quart colander nest conveniently together for space-saving, simple storage.
Features- Pantryware mix & strain mixing bowl set
- 2 piece
- Color: Twilight Teal
- Weight: 4.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHIRARDELLI Ghiradelli Classic White Frappe Chocolate 10lbs (66203)
- HOBART Screw - Top Cover Knob (SC-122-53)
- WHIRLPOOL Oven Door Trim Kit (8184859)
- SQWINCHER Sports Drink Mix, 64 oz., Liquid Concentrate, Regular, Fruit Punch (159030325)
- DREAMFARM MEASURING CUP CLR/RD 4PC (DFLV2430)
- CRESTWARE Measuring Cup, Aluminum, 2 qt. Dry (MEA02D)
- SANI-LAV Hand Scoop, 16 oz., Long Handle, Silver (44RD24)
- TABLECRAFT Tablecraft Stainless Steel Measuring Cup Set (724)
- RSVP INTERNATIONAL Odd Size Spoon, 5PK (ODD-5)
- VOLLRATH Oval Measuring Scoop, 1/4 Cup (47056)
- SANI-LAV Hand Scoop, 50 oz., Ergonomic Handle (41RB)
- Ayesha Curry Measuring Utensils