Shop All Showerheads and Tub Faucets
This Product is Discontinued
Axor
Shower Set, Chrome, Wall (Discontinued)
Mfr # 26023000
Zoro # G9807555
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Filter Seal, Mounting Material, Assembly Instruction
- Features Consists Of: Hand Shower, Shower Bar, Shower Hose, Slider, Spray Type: Rain, Support For Shower Hose With Conical Nuts, Wall Bar 0.90 m, Maximum flow rate At 3 Bar: 9.5 l/min, Wall Supports Of Metal
- Flow Rate 2.5 gpm
- Mounting Type Wall
- Finish Chrome
Product Information
- Brand Axor
- MFR # 26023000
- Zoro # G9807555
- Country of Origin Germany
- Category Showerheads and Tub Faucets
Dimensions
Width | 60mm |
Depth | 313mm |
Face Dia. | 85mm |
Details
Includes | Filter Seal, Mounting Material, Assembly Instruction |
Item | Shower Set |
Features | Consists Of: Hand Shower, Shower Bar, Shower Hose, Slider, Spray Type: Rain, Support For Shower Hose With Conical Nuts, Wall Bar 0.90 m, Maximum flow rate At 3 Bar: 9.5 l/min, Wall Supports Of Metal |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
Finish | Chrome |
Shower Head Type | Overhead Shower |
Material | Metal |
Description
Axor Front Wallbar Set 2.5 Gpm CH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.