Shop All Tub Spouts
This Product is Discontinued
Axor
Montreux Tubspout, Brushed Nickel (Discontinued)
Mfr # 16541821
Zoro # G9814327
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Solid Brass
- Material Brass
- Standards cUPC Certified
- Width 2-3/8"
- Depth 7-1/4"
Product Information
- Brand Axor
- MFR # 16541821
- Zoro # G9814327
- Country of Origin Germany
- Category Tub Spouts
Dimensions
Width | 2-3/8" |
Depth | 7-1/4" |
Details
Features | Solid Brass |
Material | Brass |
Finish | Brushed Nickel |
Standards | cUPC Certified |
Connection | 1/2" NPT |
Item | Tub Spout |
Description
Montreux Tubspout,Brushed Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.