Shop All Showerheads and Tub Faucets
This Product is Discontinued
Axor
Hand Shower, Chrome, Wall (Discontinued)
Mfr # 12626001
Zoro # G9812260
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Hand Shower Hose
- Features In A Joined Installation (10mm Distance), The Basic Set Mfg. 28486181 Is Recommended
- Flow Rate 2.0 gpm
- Mounting Type Wall
- Finish Chrome
Product Information
- Brand Axor
- MFR # 12626001
- Zoro # G9812260
- Country of Origin Germany
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-3/4" |
Width | 4-3/4" |
Details
Includes | Hand Shower Hose |
Item | Hand Shower |
Features | In A Joined Installation (10mm Distance), The Basic Set Mfg. 28486181 Is Recommended |
Flow Rate | 2.0 gpm |
Mounting Type | Wall |
Finish | Chrome |
Connection | 1/2" NPT, 3/4" NPT |
Standards | EPA Certified, cUPC Certified |
Description
Starck Organic Porter,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.