Shop All Showerheads and Tub Faucets
This Product is Discontinued
Axor
Axor Front Overhead Shwr, Shwrm CH (Discontinued)
Mfr # 26021001
Zoro # G9804886
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Consists of: Showerhead, Showerarm, Spray Modes: RainAir, Rain, 134 No-Clog Spray Channels, Shower Arm Swivels 150 Degrees, Select Button Or Comfortable Alternation Of Spray Modes, Fully-Finished Matching Spray Face, Overhead Shower, Brass Showerarm, Escutcheon, Mounting Material, Assembly Instructions
- Flow Rate 2.5 gpm
- Finish Chrome
- Shower Head Type Overhead Shower
- Height 9"
Product Information
- Brand Axor
- MFR # 26021001
- Zoro # G9804886
- Country of Origin Germany
- Category Showerheads and Tub Faucets
Dimensions
Height | 9" |
Width | 11" |
Depth | 23-3/8" |
Face Dia. | 11" |
Details
Item | Shower Head With Shower Arm |
Features | Consists of: Showerhead, Showerarm, Spray Modes: RainAir, Rain, 134 No-Clog Spray Channels, Shower Arm Swivels 150 Degrees, Select Button Or Comfortable Alternation Of Spray Modes, Fully-Finished Matching Spray Face, Overhead Shower, Brass Showerarm, Escutcheon, Mounting Material, Assembly Instructions |
Flow Rate | 2.5 gpm |
Finish | Chrome |
Shower Head Type | Overhead Shower |
Standards | cUPC Certified |
Material | Showerarm: Brass |
Description
Axor Front Overhead Shwr,Shwrm CH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.