Shop All Security Video Cameras
Axis
Q6000-E Mkii 360 Camera One Click Ptz Control
Mfr # 01006-001
Zoro # G2520142
product price: $1,411.99
/ea
Free Shipping & Returns
$1,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.1 in
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Maximum Focal Length 1.37 mm
- Effective Camera Resolution 2 Megapixel
- Maximum Video Resolution 1920 x 1080
Product Information
- Brand Axis
- MFR # 01006-001
- Zoro # G2520142
- UPC # 7331021054745
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Height | 12.1 in |
Maximum Focal Length | 1.37 mm |
Diameter | 15.3 in |
Details
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Effective Camera Resolution | 2 Megapixel |
Maximum Video Resolution | 1920 x 1080 |
Connectivity Technology | Wired |
Series | Q60-E |
Mount Type | Parapet Mount, Ceiling Mount, Pole Mount, Pendant Mount, Wall Mount, Corner Mount |
Recording Formats | HD |
Lens Type | Fixed |
Video Formats | MPEG-4 AVC, MPEG-4, MJPEG, H.264 |
Item | Network Camera |
Image Sensor Type | RGB CMOS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Full Motion TV Wall Mount MI-2042L (MI-2042L)
- KIDDE Kidde 601017 Firex Direct-Wire Battery Back-Up Smoke Alarm Ac-Dc (601017)
- RAYOVAC CR1620 3V Lithium Coin Cell Battery Replaces RV1620 (RV1620)
- VITEK IP Dome Camera, Moterized Lens, 8MP (VTD-TND8RMEA)
- INVID TECH Camera, PIR, 2 MP (ELEV-ALLSMOKE2)
- W BOX WIRELESS SENSOR 433 MHZ D (0E-SNGPR433)
- HANWHA TECHWIN X-Series Indoor Ir Fisheye Camera (XNF-8010R)
- CAPTURE 32in 720P SEMI COMM MONITO (0E-32MON720P)
- GOOGLE NEST Wireless Camera with Floodlight White (GA02942-US)
- TYCON SYSTEMS Splitter 802.3af/at PoE In, 9VDC 12W Out (POE-MSPLT-4809)
- Axis Closed Circuit TV Systems & Accessories