Shop All Security Video Cameras
Axis
Q3505-Ve Outdoor Network Surveillance Camera
Mfr # 0875-001
Zoro # G2522717
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Optical Zoom 2.4x
- Maximum Video Resolution 1920 x 1080
- Recording Formats HD
- Video Formats MJPEG, H.264
Product Information
- Brand Axis
- MFR # 0875-001
- Zoro # G2522717
- UPC # 7331021056701
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Maximum Focal Length | 22 mm |
Minimum Focal Length | 9 mm |
Details
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Optical Zoom | 2.4x |
Maximum Video Resolution | 1920 x 1080 |
Recording Formats | HD |
Video Formats | MJPEG, H.264 |
Item | Network Camera |
Lens Type | Zoom |
Mount Type | Bracket Mount, Wall Mount |
Connectivity Technology | Wired |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Articulating Mount, For Displays, 100 lb. (SA746PU)
- ILC Replacement for Burdick 863-045 Battery (863-045 BATTERY BURDICK)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- MONOPRICE Xlr Male Toxlr Female 16AWG Cable 15 ft. (4753)
- WANGLU Wanglu: CCTV 5 in 1 Tester, up to 8MP, built in Wifi, 7 inch (WL-X7-ADH)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- SIMPLY45 Pass Through Crimper for UTP Plugs - 1Ea/Blister (SIM-S45-C100)
- WASSERSTEIN Power Supply Adapter, for Wyze, Nest, Eufy, Arlo Essential Video Doorbells (NestHello18VUSA)
- FOTODIOX Fotodiox GoTough-Grip Pro GoTough Grip with QR Tripod Base Mount - Black Aluminum Camera Light Bracket; Action Grip (GoTough-Grip)
- HANWHA TECHWIN Vandal Dome Camera 2Mp Ir (QNV-6070R)
- VITEK Video Surveillance Systems, TVI (VT-THB5CKTFE)
- Axis Security Video Cameras