Shop All Security Video Cameras
Axis
P5515-E 60Hz Network Camera
Mfr # 0772-001
Zoro # G2519040
product price: $1,402.99
/ea
Free Shipping & Returns
$1,402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Maximum Video Resolution 1920 x 1080
- Video Formats MPEG-4 AVC, MJPEG, H.264
- Image Sensor Type CMOS
- Mount Type Pendant Mount, Wall Mount, Pole Mount, Ceiling Mount, Parapet Mount
Product Information
- Brand Axis
- MFR # 0772-001
- Zoro # G2519040
- UPC # 7331021048249
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Minimum Focal Length | 3.80 mm |
Maximum Focal Length | 42.90 mm |
Details
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Maximum Video Resolution | 1920 x 1080 |
Video Formats | MPEG-4 AVC, MJPEG, H.264 |
Image Sensor Type | CMOS |
Mount Type | Pendant Mount, Wall Mount, Pole Mount, Ceiling Mount, Parapet Mount |
Optical Zoom | 12x |
Lens Type | Zoom |
Recording Formats | HD |
Connectivity Technology | Wired |
Item | Network Camera |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Store n Go USB 3.0 Flash Drv, 16GB, Silver (VER98664)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Sheng Yang SY640 + 6V Charger (ML4-6CHRGR358)
- MOTOROLA Motorola Solutions RAN4031A RDX WHIP UHF ANTENNA (4 WATT) for use RDU4100 & RDU4160d Portable Radios (RAN4031)
- METAL DEFENDER Metal Detector, Plastic, Inside 2-3/4" W (MD-1001C)
- CAPTURE 20in LED MONITOR VGA HDMI (0E-20LED2)
- VITEK IP Turret Camera, Moterized Lens, 8MP (VTC-TNT8RMEA)
- TYCON SYSTEMS 9-36V In, 24V 19W Pasv PoE, DCDC Conv (TP-DCDC-1224)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, White (RingDB3SolarCharWhtUS)
- HANWHA TECHWIN Nvr, 8Tb Raw, H.265/H.264/Mjpeg, Arb (Aut (XRN-1610-8TB)
- WASSERSTEIN Battery Charging Station, for The Rechargeable Batteries for Ring Cameras (RingBatCharUSA)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 12V 20W Out (POE-SPLT-4812G-P)
- Axis Closed Circuit TV Systems & Accessories