Shop All Security Video Cameras
Axis
M3014 No Midspan-Discreet Fixed Dome Cam
Mfr # 0285-001
Zoro # G2529358
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Environmentally Friendly, Ethernet, Lens included, Network (RJ-45)"
- Height 4.1 in
- Protocols NTP, FTP, UDP, RTCP, IPv6, RTP, ARP, DNS, UPnP, IGMP, SOCKS, RTSP, DHCP, IPv4, HTTP, SMTP, Bonjour, ICMP, HTTPS, DynDNS, SNMP, QoS, TCP
- Maximum Video Resolution 1280 x 800
- Ethernet Technology Fast Ethernet
Product Information
- Brand Axis
- MFR # 0285-001
- Zoro # G2529358
- UPC # 7331021038059
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Height | 4.1 in |
Maximum Focal Length | 2.80 mm |
Diameter | 3.6 in |
Details
Features | Features,"Environmentally Friendly, Ethernet, Lens included, Network (RJ-45)" |
Protocols | NTP, FTP, UDP, RTCP, IPv6, RTP, ARP, DNS, UPnP, IGMP, SOCKS, RTSP, DHCP, IPv4, HTTP, SMTP, Bonjour, ICMP, HTTPS, DynDNS, SNMP, QoS, TCP |
Maximum Video Resolution | 1280 x 800 |
Ethernet Technology | Fast Ethernet |
Maximum Illumination | 1 lux |
Image Sensor Type | CMOS |
Series | M30 |
Video Formats | MPEG-4, MJPEG |
Connectivity Technology | Wired |
Maximum Aperture | f/2 |
Item | Network Camera |
Longest Shutter Speed | 1/6 Second |
Lens Type | Fixed |
Shortest Shutter Speed | 1/25000 Second |
Flash Memory Capacity | 128 MB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Slimline Keyboard and Mouse, USB 2.0, Black (IVR69202)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH SLA Rechargeable Battery for Security Systems (ML7-121911111166)
- AMERICAN RED CROSS Portable Multipurpose Weather Radio, Red (ARCFRX3+WXR)
- ASUS Gaming 24" FHD 100,000,000:1 0. HDMI/DP LED LCD Monitor, w/Spkr (VG248QG)
- CAPTURE ADVANCE 8MP 2.8MM FIXED IP TURRET (R2-8MPFXTUR)
- BOLIDE 1080P AHD / TVI / CVI / Analog Eyeball Camera, 1/3" CMOS, 2.8mm-12mm Wide Angle Lens, IR Up to 65 ft (BOL-BTG1209IRODVA-28AHQ)
- UNIVIEW 5MP Sound-Light Alarm Dome Network Camera Starlight, Electric Zoom (IPC675LFW-AX4DUPKC-VG)
- CAPTURE ADVANCE 8CH NVR+5MP TURRET, 2TB (R2-IP8C5MPK)
- MONOPRICE SDI Cable, Plastic, Black, 3 ft H (39939)
- UNIVIEW UVTC6.152.0965, Junction Box for Metal Turret Camera Support wiring from behind, D126mm-36mm (TR-JB03-H-IN)
- BOLIDE H.265 5MP 2.8mm Wide Angle Lens IP67 IR Mini Dome Camera, POE, 12VDC, SD Card Slot, IR Up to 75ft, w (BOL-BN8009HA)
- Axis Security Video Cameras