Shop All Extension Cords
Axis
Axis 45504 8 ft. 3-Outlet Brown Wall-Hugger Indoor Grounded Extension Cord - Brown
Mfr # 45504
Zoro # G003711030
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Axis
- MFR # 45504
- Zoro # G003711030
- UPC # 86844455046
- Country of Origin China
- Category Extension Cords
Description
Get a little extra reach in your home with this Axis 3 Outlet Brown Indoor Grounded Extension Cord. Perfect for household use, this 8 ft. long cord features a right angle plug head that fits flush against the wall. In addition to saving space, this wall hugger cord features a looped end to hang the cord if needed.
Features- 3 prong
- 3 outlets
- Right-angle plug head fits flush against wall
- For 3-prong clocks, lamps, fans and other small household appliances
- Rated 13A, 125V and 1,625W
- UL (Underwriters Laboratories ) listed
- Color: Brown
- Number of Outlet: 3
- Size: 8 ft.
- Plug Type: Flat Profile Plug
- Insulated Yes/No: Yes
- Warranty: 1 Year
- Dimension: 1.5" H x 2.75" W x 8.75" L
- Weight: 0.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Extra Heavy Duty Cable Tie, 35 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J178)
- NVENT HOFFMAN Tfp Optional Grilles and Replacement Fil (TG4B)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 2" x 3ft- Black (BS-ZIPPER-200-3-BK)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK2500 (CO0409Z1)
- MASTER ELECTRONICS Master Electrician 09404ME 15 ft. Brown Polarized Cube Tap Extension Cord (765693)
- AC WORKS 50ft RV 30A TT-30P Plug to SS2-50R RV/Marine 50A Detachable Inlet Connection (TTM50-050)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 25 (FZ512725)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2547SWUSA1)
- LEVITON EXTENSION CORD 15A 3ft (GSCA1-3TC)
- VALTERRA 50AMP RV DETACHABLE POWER CORD 25FT (A10-5025ED)
- BERGEN INDUSTRIES Extension Cord, Trple Tap, 15A, 100 ft, 12/3 (OC1001233T)
- Axis Extension Cords & Power Strips