Shop All Measuring Utensils
Axiom Products
Tip 'n' Pour Measuring Containers
Mfr # TP64
Zoro # G502696364
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Width 6.3
- Length 11.2
- Height 3.3
- Outside Diameter 0.5
Product Information
- Brand Axiom Products
- MFR # TP64
- Zoro # G502696364
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Width | 6.3 |
Length | 11.2 |
Height | 3.3 |
Outside Diameter | 0.5 |
Details
Material | HDPE |
Description
This Tip 'n' Pour Measuring Container is made of high-density polyethylene for impressive chemical resistance. Use it to accurately measure liquids such as oils, pesticides and engine additives. Measurements in ounces are conveniently printed on the bottle.
NOTE: Bottle design received by customer may differ slightly from photo shown.
NOTE: Bottle design received by customer may differ slightly from photo shown.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACU VIN Vacu Vin 68625606 Champagne Bottle Opener - Gift Box (68625606)
- BETTY CROCKER Individually Wrapped Chocolate Chip Oatmeal Bar 1.24 oz., PK144 (16000-45977)
- JFG 1.5 oz. JFG Cafe Blend Filter Pack, PK42 (41410-11093)
- CRESTWARE Pie Server, White, 11 in. L (PHP62)
- AXIOM PRODUCTS Tip 'n' Pour Measuring Containers (TP128)
- AXIOM PRODUCTS Squeeze and Pour Measuring Container (SP32)
- AXIOM PRODUCTS Squeeze and Pour Measuring Container (SP64)
- RSVP INTERNATIONAL Scoop And Measure Cup (S-CUP)
- VOLLRATH Aluminum Measuring Cup, 2 Qt (68351)
- HDS TRADING 3 Piece Measuring Cup with Rubber Grip (ZOR95920)
- CAMBRO Cambro 1 qt. Clear Measuring Cup (100MCCW135)
- Axiom Products Measuring Utensils