Shop All Measuring Utensils
Axiom Products
Tip 'n' Pour Measuring Containers
Mfr # TP128
Zoro # G802696392
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Width 7.1
- Length 13.1
- Height 5.2
- Outside Diameter 0.5
Product Information
- Brand Axiom Products
- MFR # TP128
- Zoro # G802696392
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Width | 7.1 |
Length | 13.1 |
Height | 5.2 |
Outside Diameter | 0.5 |
Details
Material | HDPE |
Description
This Tip 'n' Pour Measuring Container is made of high-density polyethylene for impressive chemical resistance. Use it to accurately measure liquids such as oils, pesticides and engine additives. Measurements in ounces are conveniently printed on the bottle.
NOTE: Bottle design received by customer may differ slightly from photo shown.
NOTE: Bottle design received by customer may differ slightly from photo shown.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE MOTOR 120/208-240V/60HZ 3/4HP W/BOOT, PKG (44242501P)
- MARSHALL AIR Pliers For Conveyor Belt (500033)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Whole Grain Medium Grind Cornmeal 25lbs (6008B25)
- HYDRATION HEALTH PRODUCTS Pre:play Hydration Powder, Raspberry Lemonade, PK25 (35790)
- AXIOM PRODUCTS Squeeze and Pour Measuring Container (SP32)
- AXIOM PRODUCTS Tip 'n' Pour Measuring Containers (TP64)
- AXIOM PRODUCTS Squeeze and Pour Measuring Container (SP64)
- CRESTWARE Measuring Cup Set, 1/4, 1/3, 1/2, and 1 Cup (MEACP)
- VIKAN Measuring Cup, Red, Plastic (60004)
- RUBBERMAID COMMERCIAL Polycarbonate Measuring Cup, 1 Quart (FG321600CLR)
- VOLLRATH Graduated Measure, 1/2 Qt (95160)
- Axiom Products Measuring Utensils