Shop All Window Shutters
Awntech
, Window/Entry Awning 3-3/8'W x 2'H x 3'D Black/White
Mfr # EF23-3KW
Zoro # G308641575
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Awntech
- MFR # EF23-3KW
- Zoro # G308641575
- UPC # 731478739924
- Country of Origin United States
- Category Window Shutters
Description
Awntech ef23-3kw san francisco elegant slope awning. A beauty-mark brand manufactured by awntech. This is the most popular for both the residential and the commercial structures. But don't be fooled by the beauty and the elegance of the san francisco. Although easy to assemble,it has a full frame underneath and it has been engineered and tested to withstand serious weather conditions. Don't be fooled by other modular awnings in the market. They will collapse and rip away from your home in gusty wind conditions. Our stationary awning designs are tested and added to the product line when they can withstand high wind and snow loads. The san francisco canopy is made from beauty-mark acrylic fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with uv and water resistant coatings. Beauty-mark fabrics are available in many designer solids and stripes but the dome style awnings are not available in striped colors. Other options include trim color and valance style. features: an elegant slope awning with solid frame straight valance commercial and residential applications aluminum frame, easy to assemble and install 100% solution dyed and rust, fade and mildew resistant acrylic fabric 5 year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLOM KLOM: Transparent 5 Pin Rim Cylinder Practice Lock (TRANSPARENT-5PRCPL)
- MIDWEST FASTENER 1-1/16" x .125" x 5" Steel Compression Springs 6PK (18641)
- RAYMOND Die Spring, Yellow, Overall 1-3/8" L, PK10 (ASF010035)
- PRIME-LINE Screen Frame Top Hangers, Fits 7/16 in. Screen Frames, Aluminum, Mill Finish 3 Sets (L 5560)
- AWNTECH , Standing Seam 3-11/16'W x 2'H x 2'D Awning Black (H22-3KN)
- AWNTECH , Metal Standing Seam Awning 4' 8inW x 3'D x 2'H (H23-4K)
- AWNTECH , Metal Standing Seam Awning 4' 8inW x 2'D x 2'H (H22-4K)
- AWNTECH , Window/Entry Awning 4' 4-1/2inW x 2' 6inD x 1' 4inH Bright Blue (EN1030-4BB)
- AWNTECH , Standing Seam Awning 6' 8inW x 3'D x 2'H Pewter (H23-6PTR)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140063030 (030140063030)
- EKENA MILLWORK Americraft 2 Equal Flat Panel Exterior Real Wood Shutters, RW101FP18X43UNH (RW101FP18X43UNH)
- Awntech Window Shutters