Shop All Window Shutters
Awntech
, Standing Seam Awning 6' 8inW x 3'D x 2'H Pewter
Mfr # H23-6PTR
Zoro # G208641576
product price: $1,023.99
/ea
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Awntech
- MFR # H23-6PTR
- Zoro # G208641576
- UPC # 731478864305
- Country of Origin United States
- Category Window Shutters
Description
Awntech h23-6ptr the houstonian metal standing seam awning is a beauty-mark brand by awntech. It is one of our most popular awnings. It adds loads of curb appeal. Although easy to assemble and install, the houstonian has been engineered and tested to withstand serious wind and snow loads. Testing included extreme wind tunnel up/down draft, obstacle and weight positioning. All beauty-mark fixed awnings are easy to install. The frame is manufactured with powder coated structural aluminum and stainless steel hardware. Awnings have the ability to transform a drab exterior on any building. You will surely enjoy years of reliable service and energy savings from the houstonian. features: heavy duty modular metal standing seam awning commercial application steal and aluminum, powder coated, easy to assemble and install rust, fade and mildew resistant 5 year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Silencer, Rubber, clear, 1/8"H, PK.300 (608CA.CLEAR)
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H (159MDKB-96)
- MASTER LOCK Combination Padlock, Center, Blue/Silver (1506D)
- BERENSON Traditional Advantage One Brushed Nickel Round Knob (0913-1BPN-P)
- AWNTECH , Standing Seam 3-11/16'W x 2'H x 2'D Awning Black (H22-3KN)
- AWNTECH , Metal Standing Seam Awning 4' 8inW x 2'D x 2'H (H22-4K)
- AWNTECH , Window/Entry Awning 4' 4-1/2inW x 2' 6inD x 1' 4inH Bright Blue (EN1030-4BB)
- AWNTECH , Window/Entry Awning 3-3/8'W x 2'H x 3'D Black/White (EF23-3KW)
- AWNTECH , Metal Standing Seam Awning 4' 8inW x 3'D x 2'H (H23-4K)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11460027 (00011460027)
- EKENA MILLWORK True Fit PVC Two Equal Louver Shutters, Unfinished, 18"W x 39"H (TFP101LVF18X039UN)
- Awntech Window Shutters