Shop All Recreational Vehicle Accessories
Awntech
Key West 12' Black Heavy-Duty Right Motor Retractable Patio Awning with Protective Hood
Mfr # 237FCR12K
Zoro # G011581427
Free Shipping & Returns
$3,455.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Awntech
- MFR # 237FCR12K
- Zoro # G011581427
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Keep your patio covered in style with this Awntech Key West 12' black heavy-duty right motor retractable patio awning. This awning has sleek black fabric to add a stylish touch to any outdoor space. This is complemented by a heavy-duty white powder-coated steel and aluminum frame. The fabric is made of Beauty-Mark brand 100% solution-dyed acrylic to withstand outdoor use. It is coated to prevent fading from harsh UV rays and to provide a water-resistant barrier to protect the threads from bleeding. This coating also prevents soil and mildew buildup.This motorized retractable awning has a motor on the right side making it easy to operate with the included remote control. It easily retracts and expands using the multi-chambered stainless steel and dual-cabled lateral projection arms. It comes with a protective hood to cover 80% of the awning including the front top and sides when fully retracted. This awning also comes with a removable 10' valance for additional curb appeal.This unit is easy to install by simply mounting the included wall brackets and securing the awning onto the brackets. It can be installed on a variety of surfaces for versatile placement. Plus it ships fully assembled for your convenience. It requires a 110V electrical connection for operation and it can be plugged into a standard outlet. Enhance your outdoor space with this reliable patio awning.Overall Dimensions:Width: 12'Depth: 10'Height: 9 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE Bump Feed Trimmer Head Replacement for 5 Inch Diam Weed Eaters Line (592240121)
- BLOEM PLANTER SATURN CL BLU 7"" (SP0733)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04Z)
- FISKARS Pruner Anvil Pwr Lever (391101-1004)
- AWNTECH Manual retractable awning with blue/white stripes and protective hood for patios. (237DM12BBW)
- AWNTECH Key West 12' Black Heavy-Duty Manual Retractable Patio Awning with Protective Hood (237FCM12K)
- AWNTECH Houstonian 3' x 2' Bronze Heavy-Duty Metal Standing Seam Awning (237H223BRZ)
- AWNTECH Destin 12' Red Heavy-Duty Right Motor Retractable Patio Awning with Protective Hood (237DTR12R)
- AWNTECH Houstonian 3' x 3' Bronze Heavy-Duty Metal Standing Seam Awning (237H233BRZ)
- AWNTECH Destin 12' Linen Heavy-Duty Right Motor Retractable Patio Awning with Protective Hood (237DTR12L)
- LIPPERT POWER AWNING REPLACEMENT MOTOR, 2-WAY CONNECTION (373566)
- Awntech Camping Equipment