Shop All Recreational Vehicle Accessories
Awntech
Houstonian 3' x 3' Copper Heavy-Duty Metal Standing Seam Awning
Mfr # 237H233COP
Zoro # G211513792
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Awntech
- MFR # 237H233COP
- Zoro # G211513792
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Keep your doors windows or entryways covered in style with this Awntech copper awning. This stylish awning features a rugged steel framework with stainless steel hardware. This heavy-duty construction is designed to withstand harsh winds heavy rain and snow and climates with high humidity. The powder-coated copper finish adds a modern sophisticated look to any establishment. This finish is treated with resistant coatings for water fade and rust resistance and to prevent mildew and soil buildup.This fixed awning features a 3' projection from the wall for effective coverage. It boasts a modular design for easy assembly and installation on any wall. The versatile design can be installed on a wide variety of surfaces such as brick stucco wood and stone. Assembly is required installation hardware sold separately. Enhance your outdoor space with this reliable awning.Overall Dimensions:Width: 3'Depth: 3'Height: 2'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE ROCK XROCK NSA 12 in. 44-400-Composite Softball (1453235)
- KENYON Forged Bypass Pruner, 81/2", 1" Cap (41407)
- GLI POOL PRODUCTS Lid Assembly Tank Replacement Clean & Clear Plus Pool (170024)
- REMCO Hygienic Shovel, Polypropylene Blade, Blue Polypropylene Handle (6982MD3)
- AWNTECH Manual retractable awning with blue/white stripes and protective hood for patios. (237DM12BBW)
- AWNTECH Destin 12' Linen Heavy-Duty Right Motor Retractable Patio Awning with Protective Hood (237DTR12L)
- AWNTECH Key West 12' Black Heavy-Duty Manual Retractable Patio Awning with Protective Hood (237FCM12K)
- AWNTECH Houstonian 3' x 2' Bronze Heavy-Duty Metal Standing Seam Awning (237H223BRZ)
- AWNTECH Key West 12' Black Heavy-Duty Right Motor Retractable Patio Awning with Protective Hood (237FCR12K)
- AWNTECH Houstonian 3' x 3' Bronze Heavy-Duty Metal Standing Seam Awning (237H233BRZ)
- LIPPERT 9FT STANDARD WINDOW AWNING ROLLER, BLACK SOLID (V000335447)
- Awntech Camping Equipment