Shop All Recreational Vehicle Accessories
Awntech
Houstonian 3' x 2' Bronze Heavy-Duty Metal Standing Seam Awning
Mfr # 237H223BRZ
Zoro # G111513786
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Awntech
- MFR # 237H223BRZ
- Zoro # G111513786
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Keep your doors windows or entryways covered in style with this Awntech bronze awning. This stylish awning features a rugged steel framework with stainless steel hardware. This heavy-duty construction is designed to withstand harsh winds heavy rain and snow and climates with high humidity. The powder-coated bronze finish adds a modern sophisticated look to any establishment. This finish is treated with resistant coatings for water fade and rust resistance and to prevent mildew and soil buildup.This fixed awning features a 2' projection from the wall for effective coverage. It boasts a modular design for easy assembly and installation on any wall. The versatile design can be installed on a wide variety of surfaces such as brick stucco wood and stone. Assembly is required installation hardware sold separately. Enhance your outdoor space with this reliable awning.Overall Dimensions:Width: 3'Depth: 2'Height: 2'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket Adapter (24 041 34-S)
- COASTAL PET Coastal Pet Products 767041 Easy Rider Harness Small Black (767041)
- CHAMPION SPORTS Low/Profile Pro Model Baseball Set, PK3 (M700)
- KLIPPOPET Polka Dots Sun Dress With Contrasting Flowers Red White Extra Large (KDR057XL)
- AWNTECH Key West 12' Black Heavy-Duty Right Motor Retractable Patio Awning with Protective Hood (237FCR12K)
- AWNTECH Houstonian 3' x 3' Bronze Heavy-Duty Metal Standing Seam Awning (237H233BRZ)
- AWNTECH Key West 12' Black Heavy-Duty Manual Retractable Patio Awning with Protective Hood (237FCM12K)
- AWNTECH Destin 12' Red Heavy-Duty Right Motor Retractable Patio Awning with Protective Hood (237DTR12R)
- AWNTECH Manual retractable awning with blue/white stripes and protective hood for patios. (237DM12BBW)
- AWNTECH Destin 12' Linen Heavy-Duty Right Motor Retractable Patio Awning with Protective Hood (237DTR12L)
- MAXX AIR MAXXAIR 00-04500K MAXXFAN Plus - 14", Smoke (00-04500K)
- Awntech Recreational Vehicle Accessories