Shop All Recreational Vehicle Accessories
Awntech
Destin 12' Gray Heavy-Duty Right Motor Retractable Patio Awning with Protective Hood
Mfr # 237DTR12G
Zoro # G211581265
product price: $2,934.99
/ea
Free Shipping & Returns
$2,934.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Awntech
- MFR # 237DTR12G
- Zoro # G211581265
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Keep your patio covered in style with this Awntech Destin 12' gray heavy-duty right motor retractable patio awning. This awning has sleek gray fabric to add a stylish touch to any outdoor space. This is complemented by a heavy-duty white powder-coated steel and aluminum frame. The fabric is made of Beauty-Mark brand 100% solution-dyed acrylic to withstand outdoor use. It is coated to prevent fading from harsh UV rays and to provide a water-resistant barrier to protect the threads from bleeding. This coating also prevents soil and mildew buildup.This motorized retractable awning has a motor on the right side making it easy to operate with the included remote control. It easily retracts and expands using the multi-chambered stainless steel and dual-cabled lateral projection arms. It comes with a durable aluminum protective hood that covers the top and sides of the awning when fully retracted. This awning also comes with a removable 10' valance for additional curb appeal.This unit is easy to install by simply mounting the included wall brackets and securing the awning onto the brackets. It can be installed on a variety of surfaces for versatile placement. Plus it ships fully assembled for your convenience. It requires a 110V electrical connection for operation and it can be plugged into a standard outlet. Enhance your outdoor space with this reliable patio awning.Overall Dimensions:Width: 12'Depth: 10'Height: 10 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Price Gmf65 Barbie Dream Camper Shelf FOR Barbie Camper Frc29 (pink) (GMF65 BARBIE DREAM CAMPER SHELF FOR BARBIE CAMPER)
- TERRO Outdoor Ant Killer 3Lb (T901-6)
- STENS Carburetor 058-161 For Subaru 279-62364-20 (058-161)
- VINTIQUEWISE Gingham Lined Woodchip Picnic Basket With Lid and Movable Handles (QI003624)
- AWNTECH Key West 12' Black Heavy-Duty Manual Retractable Patio Awning with Protective Hood (237FCM12K)
- AWNTECH Destin 12' Red Heavy-Duty Right Motor Retractable Patio Awning with Protective Hood (237DTR12R)
- AWNTECH Manual retractable awning with blue/white stripes and protective hood for patios. (237DM12BBW)
- AWNTECH Key West 12' Black Heavy-Duty Right Motor Retractable Patio Awning with Protective Hood (237FCR12K)
- AWNTECH Destin 12' Linen Heavy-Duty Right Motor Retractable Patio Awning with Protective Hood (237DTR12L)
- AWNTECH Houstonian 3' x 2' Bronze Heavy-Duty Metal Standing Seam Awning (237H223BRZ)
- MARSHALL EXCELSIOR Marshall Excelsior MER14TCMPQD-72P Quick Disconnect LP Hose XM QD Nipple - 72 in. (MER14TCMPQD-72P)
- Awntech Camping Equipment