Shop All Recreational Vehicle Accessories
Awntech
Destin 12' Black Heavy-Duty Left Motor Retractable Patio Awning with Protective Hood
Mfr # 237DTL12K
Zoro # G211581210
Free Shipping & Returns
$2,934.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Awntech
- MFR # 237DTL12K
- Zoro # G211581210
- Country of Origin United States
- Category Recreational Vehicle Accessories
Description
Keep your patio covered in style with this Awntech Destin 12' black stripe heavy-duty left motor retractable patio awning. This awning has sleek black fabric to add a stylish touch to any outdoor space. This is complemented by a heavy-duty white powder-coated steel and aluminum frame. The fabric is made of Beauty-Mark brand 100% solution-dyed acrylic to withstand outdoor use. It is coated to prevent fading from harsh UV rays and to provide a water-resistant barrier to protect the threads from bleeding. This coating also prevents soil and mildew buildup.This motorized retractable awning has a motor on the left side making it easy to operate with the included remote control. It easily retracts and expands using the multi-chambered stainless steel and dual-cabled lateral projection arms. It comes with a durable aluminum protective hood that covers the top and sides of the awning when fully retracted. This awning also comes with a removable 10' valance for additional curb appeal.This unit is easy to install by simply mounting the included wall brackets and securing the awning onto the brackets. It can be installed on a variety of surfaces for versatile placement. Plus it ships fully assembled for your convenience. It requires a 110V electrical connection for operation and it can be plugged into a standard outlet. Enhance your outdoor space with this reliable patio awning.Overall Dimensions:Width: 12'Depth: 10'Height: 10 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Weighted Pool Vacuum Heads - Flex (21-004-FLX-ECO)
- YARDGARD Poultry Netting, 20 ga., 1", 18"x50 ft. (308402B)
- SPORTIME BALL LOOPED SUREKATCH 4IN (112000036)
- TERRO Fruit Fly Trap , 2PK (T2502)
- AWNTECH Destin 12' Linen Heavy-Duty Right Motor Retractable Patio Awning with Protective Hood (237DTR12L)
- AWNTECH Houstonian 3' x 2' Bronze Heavy-Duty Metal Standing Seam Awning (237H223BRZ)
- AWNTECH Houstonian 3' x 3' Bronze Heavy-Duty Metal Standing Seam Awning (237H233BRZ)
- AWNTECH Key West 12' Black Heavy-Duty Right Motor Retractable Patio Awning with Protective Hood (237FCR12K)
- AWNTECH Manual retractable awning with blue/white stripes and protective hood for patios. (237DM12BBW)
- AWNTECH Key West 12' Black Heavy-Duty Manual Retractable Patio Awning with Protective Hood (237FCM12K)
- VALTERRA Phoenix Faucets PF222341 Catalina Two-Handle 4" Bathroom Diverter Faucet with 2" Spout - Chrome (PF222341)
- Awntech Recreational Vehicle Accessories