Shop All Foil Tape
Avsil
Foil Tape with Liner, 2" W, Silver, PK4
Mfr # AVS-ST-ALUM-AB-2
Zoro # G5565388
product price: $400.99
/pk 4, $100.25/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 yd.
- Performance Temp. 0 Degrees to 600 Degrees F
- Material Fiberglass
- Tape Thickness 0.71 mil
- Tensile Strength 150 lb./in.
Product Information
Dimensions
Length | 50 yd. |
Width | 2" |
Diameter | 10" |
Tape Width | 2 in |
Tape Core Diameter | 10 in |
Tape Length | 50 yd |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Metric Tape Length | 45.7 m |
Imperial Tape Length | 50 yd |
Description
Foil Tape, Tape Brand AVSIL, Brand and Series Avsil, Common Industry Assembly & Manufacturing, Automotive, Aviation, Electronics, General Maintenance & Repair, Environment Indoor Only, Imperial Tape Length 50 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 50 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Temperature Range 0 Degrees to 600 Degrees F, Product Form Continuous Roll, Tape Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 1 7/8 in W x 60 yd L, Silver, 2280, 1 Pk (2280)
- DAP Sealant, 10.1 oz, Cartridge, Red, Acrylic Base (18858)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 2 3/4 In. Wide x 36 Yards Long, Amber (KPT2-2 3/4)
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C599)
- AVSIL Foil Tape with Liner, 3" W, Silver, PK4 (AVS-ST-ALUM-AB-3)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- SHURTAPE Foil Tape, 48mm x 46m, 4.0 mil (AF 975CT)
- NASHUA Foil Tape, 4 in. x 15 yd., White (314)
- TAPECASE Glass Foil Tape, 3 In. x 5 Yd., Silver (15C645)
- 3M Foil Tape, 1 In. x 5 Yd., Dark Silver (421)
- 3M Foil Tape, Copper, 2" x 18 yd. (1245)
- Avsil Foil Tape