Shop All Air Deflectors
Avs
Air Deflector, 1-7/8" H x 3" W, Black
Mfr # 194536
Zoro # G5123008
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Air Deflector Automotive Tape
- Finish - Air Deflector Smooth
- Height 1 7/8 in
- Width 3 in
- Mounting Location - Air Deflector Front and Rear Window
Product Information
- Brand Avs
- MFR # 194536
- Zoro # G5123008
- UPC # 725478136371
- Country of Origin United States
- Category Air Deflectors
Dimensions
Height | 1 7/8 in |
Width | 3 in |
Details
Item | Air Deflector |
Mounting - Air Deflector | Automotive Tape |
Finish - Air Deflector | Smooth |
Mounting Location - Air Deflector | Front and Rear Window |
Color - Air Deflector | Black |
Year/Make/Model Vehicle | 2015-2017 Chevrolet Silverado 2500 Crew Cab Pickup |
Material - Air Deflector | Acrylic |
Weight | 5 lb |
Includes | Mounting Hardware |
Color | Black |
Mounting | Automotive Tape |
Finish | Smooth |
Mounting Location | Front and Rear Window |
Material | Acrylic |
Use Location | Side Windows |
Thickness | 0.085 in |
Compatible with Make/Model/Year | 2014 to 2018 Chevy Silverado 1500 Crew Cab Pickup, 2014 to 2018 GMC Sierra 1500 Crew Cab Pickup, 2015 to 2018 GMC Sierra 2500 HD Crew Cab Pickup, 2015 to 2018 GMC Sierra 3500 HD Crew Cab Pickup, 2015 to 2019 Chevy Silverado 2500 HD Crew Cab Pickup, 2015 to 2019 Chevy Silverado 3500 HD Crew Cab Pickup |
Mounting Style | Automotive Tape |
Description
Air Deflector, Side Windows, Front and Rear, Color Black, Finish Smooth, Height 1 7/8 in, Width 3 in, Thickness 0.085 in, Mounting Style Automotive Tape, Material Acrylic, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cyl Seal Kit 4" x5" x1" (A-1C4244)
- GATES Oil Filler Cap, 31066 (31066)
- DENSO Engine Oil Filter, 150-3048 (150-3048)
- ATTWOOD MARINE Attwood Deck Fill f/Pressure Relief Systems - Angled Body & Scalloped Black Plastic Cap (99DFPVAB1S)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94536)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94975)
- AUTO VENTSHADE 14-17 TRANSIT AEROSKIN ACRYLIC HOODPROTECTOR (322098)
- AUTO VENTSHADE 07-13 AVALANCHE/07-14 YUKON XL/07-14 SILVERADO/SIERRA 1500/2500/3500 4 (194515)
- AUTO VENTSHADE 15-16 GMC YUKON HOOD SHIELD-CHROME (680950)
- AUTO VENTSHADE 08-10 CARAVAN BUGFLECTOR II-SMOKE (25037)
- WEATHERTECH Front&Rear Side Window Deflectors (82935)
- Avs Automotive Exterior Accessories