Shop All Gas Masks & Canisters
Avon Protection
Mask, Twin Port, PU Lens, Rubber Facepc, S
Mfr # 70501-189
Zoro # G4813742
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NIOSH Rating Not Rated
- Connection 40 mm
- Number of Canisters Included 0
- Facepiece Material Rubber
- Head Harness Material Lycra(R)
Product Information
- Brand Avon Protection
- MFR # 70501-189
- Zoro # G4813742
- Country of Origin Multiple
- Category Gas Masks & Canisters
Dimensions
Mask Size | S |
Size | S |
Details
Item | Gas Mask |
NIOSH Rating | Not Rated |
Connection | 40 mm |
Number of Canisters Included | 0 |
Facepiece Material | Rubber |
Head Harness Material | Lycra(R) |
Configured For | Canisters, PAPR |
Cartridges Included | No |
For Use With | Mfr. No. C420, EZAir, Accessories and Filters |
Respirator Cartridge Included | No |
Application | Battlefield CBRN protection, First Responders, Corrections Officers, Specialist law enforcement, Counter terrorism operations |
Series | C50 Twin |
Color | Black |
Respirator Connection Type | Threaded |
Includes | Accessories Carrier |
Standards | NIOSH TC-149-0278, NIOSH TC-14G-0318 |
Typical Application | Crowd Control, First Responders, Law Enforcement |
Suspension | Comfort Harness |
Full Face Suspension Type | 6 pt with Mesh Headnet |
Canister Included | No |
Number of Suspension Points | 6 |
Description
Gas Mask, C50 Twin Series, S, Includes Accessories Carrier, Facepiece Material Rubber, Head Harness Material Lycra(R), Respirator Connection Type Threaded, Configured For Canisters, PAPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Green, Steel, 6 ft L (054-00001)
- JAFLINE Attack Line Fire Hose, Blue, 50 ft. L (G51H25LNB50N)
- KINCO GLOVE FM NTRL GRY L 3PR (1888-3PK-L)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 20 ft - Black Rubber Runners (03-167-FR-P)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, L (70501-187)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, M (70501-188)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, S (70501-634)
- AVON PROTECTION Gas Mask Canister, CBRN for Mfr. No. FM53 (CBRNCF50)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, L (70501-632)
- AVON PROTECTION PC50 Enforcer Kit, M (70501-628-2)
- AVON PROTECTION Mask Kit, Twin Port, Rubber, PU Lens, L (70501-555)
- Avon Protection Gas Masks & Canisters