Shop All Reusable Respirators
This Product is Discontinued
Avon Protection
Full Face Respirator Kit, Butyl Rubber, M (Discontinued)
Mfr # 72601-229
Zoro # G3722349
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series FM53
- Configured For Canisters, PAPR, SCBA
- Full Face Suspension Type 6 pt with Mesh Headnet
- Mask Size M
- Head Harness Material Lycra(R)
Product Information
- Brand Avon Protection
- MFR # 72601-229
- Zoro # G3722349
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Item | Gas Mask Kit |
Series | FM53 |
Configured For | Canisters, PAPR, SCBA |
Full Face Suspension Type | 6 pt with Mesh Headnet |
Head Harness Material | Lycra(R) |
Facepiece Material | Butyl Rubber |
Cartridges Included | No |
Standards | NIOSH TC-14G-0319, NIOSH TC-14G-0323 |
Respirator Connection Type | Threaded |
Includes | (1) CBRN Canister, (1) Chloroacetophenone (CN)/Chlorobenzylidene Malononitrile (CS) Riot Agent Canister, Blue Blocker Outsert Assembly, Clear Outsert Assembly, Universal Carrier and Storage |
Typical Application | Crowd Control, First Responders, Law Enforcement |
Number of Canisters Included | 4 |
Faceplate Features | Anti-Scratch Coating, Optically-Corrected Visor, Panoramic Single Lens Visor |
NIOSH Rating | CBRN, Chloroacetophenone (CN), Chlorobenzylidene Malononitrile (CS) |
Number of Suspension Points | 6 |
Description
Gas Mask Kit, FM53 Series, M, Includes (1) CBRN Canister, (1) Chloroacetophenone (CN)/Chlorobenzylidene Malononitrile (CS) Riot Agent Canister, Blue Blocker Outsert Assembly, Clear Outsert Assembly, Universal Carrier and Storage, Facepiece Material Butyl Rubber, Head Harness Material Lycra(R), Respirator Connection Type Threaded, Configured For Canisters, PAPR, SCBA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.