Shop All Reusable Respirators
This Product is Discontinued
Avon Protection
Full Face Respirator Kit, Butyl Rubber, L (Discontinued)
Mfr # 72601-228
Zoro # G3722358
Free Shipping & Returns
This Product is Discontinued
Key Features
- Respirator Connection Type Threaded
- Standards NIOSH TC-14G-0319, NIOSH TC-14G-0323
- Cartridges Included No
- Mask Size L
- Configured For Canisters, PAPR, SCBA
Product Information
- Brand Avon Protection
- MFR # 72601-228
- Zoro # G3722358
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Item | Gas Mask Kit |
Respirator Connection Type | Threaded |
Standards | NIOSH TC-14G-0319, NIOSH TC-14G-0323 |
Cartridges Included | No |
Configured For | Canisters, PAPR, SCBA |
Head Harness Material | Lycra(R) |
Facepiece Material | Butyl Rubber |
Series | FM53 |
Full Face Suspension Type | 6 pt with Mesh Headnet |
Includes | (1) CBRN Canister, (1) Chloroacetophenone (CN)/Chlorobenzylidene Malononitrile (CS) Riot Agent Canister, Blue Blocker Outsert Assembly, Clear Outsert Assembly, Universal Carrier and Storage |
Typical Application | Crowd Control, First Responders, Law Enforcement |
NIOSH Rating | CBRN, Chloroacetophenone (CN), Chlorobenzylidene Malononitrile (CS) |
Faceplate Features | Anti-Scratch Coating, Optically-Corrected Visor, Panoramic Single Lens Visor |
Number of Suspension Points | 6 |
Number of Canisters Included | 4 |
Description
Gas Mask Kit, FM53 Series, L, Includes (1) CBRN Canister, (1) Chloroacetophenone (CN)/Chlorobenzylidene Malononitrile (CS) Riot Agent Canister, Blue Blocker Outsert Assembly, Clear Outsert Assembly, Universal Carrier and Storage, Facepiece Material Butyl Rubber, Head Harness Material Lycra(R), Respirator Connection Type Threaded, Configured For Canisters, PAPR, SCBA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.