Shop All Escape Hoods and Respirators
Avon Protection
CBRN Hood Kit, Incl. Hoods/DVD
Mfr # 72601-219
Zoro # G6036597
product price: $2,185.99
/ea
Free Shipping & Returns
$2,185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) NH15 CBRN Hoods, DVD, NH15 Trainer Hood
- Hood Material Polyethane
- Standards NIOSH Approved
- Escape Duration 15 min
- For IDLH Yes
Product Information
- Brand Avon Protection
- MFR # 72601-219
- Zoro # G6036597
- Country of Origin Multiple
- Category Escape Hoods and Respirators
Dimensions
Size | Regular |
Details
Includes | (10) NH15 CBRN Hoods, DVD, NH15 Trainer Hood |
Hood Material | Polyethane |
Standards | NIOSH Approved |
Item | CBRN Emergency Escape Hood Kit |
Escape Duration | 15 min |
For IDLH | Yes |
Series | NH15 |
Brand and Series | Avon NH15 |
Protects from Exposure To | Biological, Chemical, Nuclear, Radiological |
System Type | APR System |
Hood Color | Clear |
Description
CBRN Emergency Escape Hood Kit, APR System, 15 min Escape Duration, For IDLH Yes, NH15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (RWG52TXL)
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67310)
- BRADY Label, Yellow, Labels/Roll: 50 (PTLEP-176-593-YL)
- 212 PERFORMANCE Stick Welding Gloves, Premium Leather Palm, XL, PR (ARCSTK-00-011)
- HONEYWELL NORTH Emergency Escape Mouth Bit Respirator (7904)
- ALLEGRO INDUSTRIES Double Bib Maintenance Free Tyvek Hood (9912-EF)
- ILC DOVER Emergency Escape Hood (6000-11300-03)
- HONEYWELL NORTH Emergency Escape Hood, Polyurethane (ER2000CBRN)
- ALLEGRO INDUSTRIES Deluxe Double Bib Hard Hat Hood with Sus (9909-CVSD)
- ALLEGRO INDUSTRIES Economy Supplied Air Shield with Low Pre (9903-D)
- 3M SCOTT Emergency Escape Breathing Device, Al (8007214-D)
- Avon Protection Escape Hoods and Respirators