Shop All Helical Inserts
This Product is Discontinued
Avk
Threaded Insert, #4-40 Thrd Sz, Steel, 25 PK (Discontinued)
Mfr # 4CUD6
Zoro # G2331865
This Product is Discontinued
Key Features
- Material Steel
- Finish Yellow Cadmium
- Thread Size #4-40
- Head Dia. 0.211 in
- Body Dia. 0.188 in
Product Information
- Brand Avk
- MFR # 4CUD6
- Zoro # G2331865
- Country of Origin United States
- Category Helical Inserts
Dimensions
Thread Size | #4-40 |
Head Dia. | 0.211 in |
Body Dia. | 0.188 in |
Details
Item | Threaded Insert |
Material | Steel |
Finish | Yellow Cadmium |
Description
Threaded Insert, Steel, Finish Cadmium Yellow, Thread Size 4-40, Length 0.370 In, Head Dia. 0.211 In, Body Dia. 0.188 In, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.