Shop All Threading Inserts
Avk
Thread Conversion Kit, M6 x 1.0, 2 pcs.
Mfr # AAT202-610
Zoro # G9223785
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Type Metric
- Material Steel
- Size M6 x 1.0
- Application To Adapt Plier Hand Tool to Set Different Size Inserts
- Type Standard
Product Information
- Brand Avk
- MFR # AAT202-610
- Zoro # G9223785
- Country of Origin United States
- Category Threading Inserts
Dimensions
Size | M6 x 1.0 |
Overall Length | 2 17/64 in |
Compatible Thread Size | M6 |
Details
Item | Thread Conversion Kit |
Thread Type | Metric |
Material | Steel |
Application | To Adapt Plier Hand Tool to Set Different Size Inserts |
Type | Standard |
Number of Pieces | 2 |
Product Type | Conversion Kit |
Compatible Manufacturer Part Number | AA112 |
Compatible with Manufacturer Model Number | AA112 |
Compatible with Manufacturer Part Number | AA112 |
Compatible with Manufacturer Model Number [NEW] | AA112 |
Compatible Manufacturer Model Number | AA112 |
Compatible Tool Type | Hand Tool Conversion Kit |
Thread Pitch | 1 mm |
System of Measurement | Metric |
Compatible Rivet Nut Body Type | Round |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
Features | To Adapt Plier Hand Tool to Set Different Size Inserts |
For Use with Mfr. Model Number | AA112 |
For Use With Mfr. Model Number | AA112 |
Description
Thread Conversion Kit, Product Type Conversion Kit, Compatible Tool Type Hand Tool Conversion Kit, Compatible Thread Size M6, Compatible Rivet Nut Body Type Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 2 17/64 in, System of Measurement Metric, Compatible with Grainger Part Number 33JE68, Compatible with Manufacturer Model Number AA112, Features To Adapt Plier Hand Tool to Set Different Size Inserts, Thread Pitch 1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT T25 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T25-25)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33148)
- MITEE-BITE PRODUCTS Collet Wrench, 16C, Hand Held (1016C)
- MILWAUKEE TOOL 12V 1/2" (2558-20, 48-11-2420)
- AVK Thread Adaption Kit, 1/4-20, UNC, 4 pcs. (AKPT420TAK)
- AVK Thread Conversion Kit, M10 x 1.50, 1 pcs. (AA271-1015)
- AVK Thread Conversion Kit, 8-32, UNC, 1 pcs. (AA271-832)
- AVK Thread Conversion Kit, 6-32, UNC, 1 pcs. (AA271-632)
- AVK Thread Conversion Kit, 3/8-16, UNC, 1 pcs. (AA271-616)
- AVK Thread Conversion Kit, 10-32, UNC, 2 pcs. (AAT202-1032)
- TUNGALOY Shim AE16-4DT (6861194)
- Avk Indexable Tools