Shop All Threading Inserts
Avk
Thread Conversion Kit, 5/16-18, UNC, 2 pcs.
Mfr # AAT202-518
Zoro # G9223751
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Application To Adapt Plier Hand Tool to Set Different Size Inserts
- Size 5/16"-18
- Number of Pieces 2
- Material Steel
Product Information
- Brand Avk
- MFR # AAT202-518
- Zoro # G9223751
- Country of Origin United States
- Category Threading Inserts
Dimensions
Size | 5/16"-18 |
Overall Length | 2 23/64 in |
Compatible Thread Size | 5/16"-18 |
Details
Item | Thread Conversion Kit |
Thread Type | UNC |
Application | To Adapt Plier Hand Tool to Set Different Size Inserts |
Number of Pieces | 2 |
Material | Steel |
Type | Standard |
Product Type | Conversion Kit |
Compatible Manufacturer Part Number | AA112 |
Compatible with Manufacturer Model Number | AA112 |
Compatible with Manufacturer Part Number | AA112 |
Compatible with Manufacturer Model Number [NEW] | AA112 |
Compatible Manufacturer Model Number | AA112 |
Features | To Adapt Plier Hand Tool to Set Different Size Inserts |
Compatible Rivet Nut Body Type | Round |
System of Measurement | Inch |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
Compatible Tool Type | Hand Tool Conversion Kit |
For Use with Mfr. Model Number | AA112 |
For Use With Mfr. Model Number | AA112 |
Description
Thread Conversion Kit, Product Type Conversion Kit, Compatible Tool Type Hand Tool Conversion Kit, Compatible Thread Size 5/16 In.-18, Compatible Rivet Nut Body Type Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 2 23/64 in, System of Measurement Inch, Compatible with Grainger Part Number 33JE68, Compatible with Manufacturer Model Number AA112, Features To Adapt Plier Hand Tool to Set Different Size Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chipping Hammer, Cone & Cross Chisel (19N779)
- PROTO Torque Wrenches, Scale 8 to 40 ft-lb (J6004DR)
- IRWIN ProPliers Adjustable Wrench, 6" (2078606)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 480, Imperial, 10 Drill Size Wire, 01935 In Drill Size (480A010)
- AVK Thread Conversion Kit, 1/4-20, UNC, 2 pcs. (AAT202-420)
- AVK Thread Conversion Kit, 6-32, UNC, 1 pcs. (AA271-632)
- AVK Thread Conversion Kit, M6 x 1.0, 1 pcs. (AA271-610)
- AVK Thread Conversion Kit, 3/8-16, UNC, 2 pcs. (AAT202-616)
- AVK Thread Conversion Kit, 10-32, UNC, 1 pcs. (AA271-1032)
- AVK Thread Conversion Kit, 1/4-28, UNC, 2 pcs. (AAT202-428)
- WIDIA Indexable Drilling Insert, 120412, Carbide (TCF120412FPV34)
- Avk Threading Inserts