Shop All Threading Inserts
Avk
Thread Conversion Kit, 3/8-16, UNC, 2 pcs.
Mfr # AAT202-616
Zoro # G9223767
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Material Steel
- Number of Pieces 2
- Type Standard
- Application To Adapt Plier Hand Tool to Set Different Size Inserts
Product Information
- Brand Avk
- MFR # AAT202-616
- Zoro # G9223767
- Country of Origin United States
- Category Threading Inserts
Dimensions
Size | 3/8"-16 |
Compatible Thread Size | 3/8"-16 |
Overall Length | 2 1/8 in |
Details
Item | Thread Conversion Kit |
Thread Type | UNC |
Material | Steel |
Number of Pieces | 2 |
Type | Standard |
Application | To Adapt Plier Hand Tool to Set Different Size Inserts |
Product Type | Conversion Kit |
Compatible Manufacturer Part Number | AA112 |
Compatible with Manufacturer Model Number | AA112 |
Compatible with Manufacturer Part Number | AA112 |
Compatible with Manufacturer Model Number [NEW] | AA112 |
Compatible Manufacturer Model Number | AA112 |
Features | To Adapt Plier Hand Tool to Set Different Size Inserts |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
Compatible Rivet Nut Body Type | Round |
System of Measurement | Inch |
Compatible Tool Type | Hand Tool Conversion Kit |
For Use with Mfr. Model Number | AA112 |
For Use With Mfr. Model Number | AA112 |
Description
Thread Conversion Kit, Product Type Conversion Kit, Compatible Tool Type Hand Tool Conversion Kit, Compatible Thread Size 3/8 In.-16, Compatible Rivet Nut Body Type Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 2 1/8 in, System of Measurement Inch, Compatible with Grainger Part Number 33JE68, Compatible with Manufacturer Model Number AA112, Features To Adapt Plier Hand Tool to Set Different Size Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cutting Wheel (S74833)
- SUPERCUT 70.5-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (431056)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MG)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91110)
- AVK Thread Conversion Kit, M4 x 0.7, 2 pcs. (AAT202-470)
- AVK Thread Conversion Kit, 5/16-18, UNC, 2 pcs. (AAT202-518)
- AVK Thread Conversion Kit, 6-32, UNC, 2 pcs. (AAT202-632)
- AVK Thread Conversion Kit, M6 x 1.0, 1 pcs. (AA271-610)
- AVK Thread Conversion Kit, M8 x 1.25, 1 pcs. (AA271-8125)
- AVK Thread Conversion Kit, 1/4-20, UNC, 2 pcs. (AAT202-420)
- TUNGALOY On-Edge Threading Indexable Insert, PK10 (6805014)
- Avk Threading Inserts