Shop All Threading Inserts
Avk
Thread Conversion Kit, 10-24, UNC, 2 pcs.
Mfr # AAT202-1024
Zoro # G9223715
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Material Steel
- Type Standard
- Number of Pieces 2
- Application To Adapt Plier Hand Tool to Set Different Size Inserts
Product Information
- Brand Avk
- MFR # AAT202-1024
- Zoro # G9223715
- Country of Origin United States
- Category Threading Inserts
Dimensions
Size | 10-24 |
Compatible Thread Size | #10-24 |
Overall Length | 2 5/32 in |
Details
Item | Thread Conversion Kit |
Thread Type | UNC |
Material | Steel |
Type | Standard |
Number of Pieces | 2 |
Application | To Adapt Plier Hand Tool to Set Different Size Inserts |
Product Type | Conversion Kit |
Compatible with Manufacturer Model Number | AA112 |
Compatible Manufacturer Part Number | AA112 |
Compatible with Manufacturer Part Number | AA112 |
Compatible with Manufacturer Model Number [NEW] | AA112 |
Compatible Manufacturer Model Number | AA112 |
Features | To Adapt Plier Hand Tool to Set Different Size Inserts |
System of Measurement | Inch |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
Compatible Tool Type | Hand Tool Conversion Kit |
Compatible Rivet Nut Body Type | Round |
For Use with Mfr. Model Number | AA112 |
For Use With Mfr. Model Number | AA112 |
Description
Thread Conversion Kit, Product Type Conversion Kit, Compatible Tool Type Hand Tool Conversion Kit, Compatible Thread Size #10-24, Compatible Rivet Nut Body Type Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 2 5/32 in, System of Measurement Inch, Compatible with Grainger Part Number 33JE68, Compatible with Manufacturer Model Number AA112, Features To Adapt Plier Hand Tool to Set Different Size Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 1/4" (KTI-45908)
- J.W. WINCO GN820.3-355-MLC Horizontal Toggle Clamp (820.3-355-MLC)
- DIABLO 1-1/2"x31"x36" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1380)
- MILWAUKEE TOOL 16 Gauge Die (48-44-0270)
- AVK Thread Conversion Kit, 6-32, UNC, 1 pcs. (AA271-632)
- AVK Thread Conversion Kit, 10-32, UNC, 1 pcs. (AA271-1032)
- AVK Thread Conversion Kit, 8-32, UNC, 1 pcs. (AA271-832)
- AVK Thread Conversion Kit, 5/16-18, UNC, 2 pcs. (AAT202-518)
- AVK Thread Conversion Kit, M10 x 1.50, 1 pcs. (AA271-1015)
- AVK Thread Conversion Kit, 8-32, UNC, 2 pcs. (AAT202-832)
- H & H INDUSTRIAL PRODUCTS M6 X 1.0 Wire Thread Inserts (1011-0242)
- Avk Indexable Tools