Shop All Threading Inserts
Avk
Thread Adaption Kit, 1/4-20, UNC, 4 pcs.
Mfr # AKPT420TAK
Zoro # G9223313
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Type UNC
- Includes Bearing Set, Hex Drive, Mandrel, Nose Cone
- Number of Pieces 4
- Type Standard
- Application To Adapt Pneumatic Tool to Set Different Size Inserts
Product Information
- Brand Avk
- MFR # AKPT420TAK
- Zoro # G9223313
- Country of Origin United States
- Category Threading Inserts
Dimensions
Size | 1/4"-20 |
Overall Length | 3 1/64 in |
Compatible Thread Size | 1/4"-20 |
Details
Item | Thread Adaption Kit |
Thread Type | UNC |
Includes | Bearing Set, Hex Drive, Mandrel, Nose Cone |
Number of Pieces | 4 |
Type | Standard |
Application | To Adapt Pneumatic Tool to Set Different Size Inserts |
Material | Steel |
Product Type | Thread Adaption Kit |
Compatible with Manufacturer Model Number | AKPT9P420 |
Compatible Manufacturer Part Number | AKPT9P420 |
Compatible with Manufacturer Part Number | AKPT9P420 |
Compatible with Manufacturer Model Number [NEW] | AKPT9P420 |
Compatible Manufacturer Model Number | AKPT9P420 |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
Compatible Rivet Nut Body Type | Hex, Round |
System of Measurement | Inch |
Compatible Tool Type | Pneumatic Tool Conversion Kit |
For Use with Mfr. Model Number | AKPT9P420 |
For Use With Mfr. Model Number | AKPT9P420 |
Description
Thread Adaption Kit, Product Type Thread Adaption Kit, Compatible Tool Type Pneumatic Tool Conversion Kit, Compatible Thread Size 1/4 In.-20, Compatible Rivet Nut Body Type Hex, Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 3 1/64 in, System of Measurement Inch, Compatible with Grainger Part Number 33JE56, Compatible with Manufacturer Model Number AKPT9P420, Includes Bearing Set, Hex Drive, Mandrel, Nose Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 8m Metric Tape Measure, 25mm Blade, Black (PG85)
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Standard, 1/4 (38350)
- HHIP 7 Piece Transfer Screw Set 3/8-16 (3601-0375)
- RIDGID Assembly, Cable K9-102 50' (64343)
- AVK Thread Conversion Kit, 1/4-20, UNC, 1 pcs. (AA271-420)
- AVK Thread Conversion Kit, 10-32, UNC, 1 pcs. (AA271-1032)
- AVK Thread Conversion Kit, M10 x 1.50, 1 pcs. (AA271-1015)
- AVK Thread Conversion Kit, 5/16-18, UNC, 2 pcs. (AAT202-518)
- AVK Thread Conversion Kit, 1/4-20, UNC, 2 pcs. (AAT202-420)
- AVK Thread Conversion Kit, 8-32, UNC, 2 pcs. (AAT202-832)
- AVK Thread Conversion Kit, 6-32, UNC, 2 pcs. (AAT202-632)
- Avk Threading Inserts