Shop All Threading Inserts
Avk
Thread Adaption Kit, 10-24, UNC, 4 pcs.
Mfr # AKPT1024TAK
Zoro # G9223295
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Type Standard
- Material Steel
- Application To Adapt Pneumatic Tool to Set Different Size Inserts
- Number of Pieces 4
Product Information
- Brand Avk
- MFR # AKPT1024TAK
- Zoro # G9223295
- Country of Origin United States
- Category Threading Inserts
Dimensions
Size | 10-24 |
Compatible Thread Size | #10-24 |
Overall Length | 2 21/64 in |
Details
Item | Thread Adaption Kit |
Thread Type | UNC |
Type | Standard |
Material | Steel |
Application | To Adapt Pneumatic Tool to Set Different Size Inserts |
Number of Pieces | 4 |
Includes | Bearing Set, Hex Drive, Mandrel, Nose Cone |
Product Type | Thread Adaption Kit |
Compatible with Manufacturer Model Number | AKPT15P1024 |
Compatible Manufacturer Part Number | AKPT15P1024 |
Compatible with Manufacturer Part Number | AKPT15P1024 |
Compatible with Manufacturer Model Number [NEW] | AKPT15P1024 |
Compatible Manufacturer Model Number | AKPT15P1024 |
Compatible Tool Type | Pneumatic Tool Conversion Kit |
Compatible Rivet Nut Body Type | Hex, Round |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
System of Measurement | Inch |
For Use with Mfr. Model Number | AKPT15P1024 |
For Use With Mfr. Model Number | AKPT15P1024 |
Description
Thread Adaption Kit, Product Type Thread Adaption Kit, Compatible Tool Type Pneumatic Tool Conversion Kit, Compatible Thread Size #10-24, Compatible Rivet Nut Body Type Hex, Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 2 21/64 in, System of Measurement Inch, Compatible with Grainger Part Number 33JE54, Compatible with Manufacturer Model Number AKPT15P1024, Includes Bearing Set, Hex Drive, Mandrel, Nose Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-ON Fld Util Knife/Blades (46010)
- TEKTON 10 mm Short Arm Ball End Hex L-Key (KLX87100)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09S)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-11' 0)
- AVK Thread Conversion Kit, 6-32, UNC, 1 pcs. (AA271-632)
- AVK Thread Conversion Kit, 6-32, UNC, 2 pcs. (AAT202-632)
- AVK Thread Conversion Kit, 3/8-16, UNC, 2 pcs. (AAT202-616)
- AVK Thread Conversion Kit, M6 x 1.0, 1 pcs. (AA271-610)
- AVK Thread Conversion Kit, M10 x 1.50, 1 pcs. (AA271-1015)
- AVK Thread Conversion Kit, 8-32, UNC, 1 pcs. (AA271-832)
- WIDIA Threading Insert, CPT, Triangle (CPT20052R)
- Avk Indexable Tools