Shop All Rivet Nuts
Download CAD Files
Avk
Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 14.73 mm L, Aluminum, 25 PK
Mfr # ALA1-610-4.2
Zoro # G5850971
original price:
$16.39
10% off
new price: $14.59
/pk 25, $0.58/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size M6-1.00
- Drill Bit Size 10 mm
- Material Aluminum
Product Information
- Brand Avk
- MFR # ALA1-610-4.2
- Zoro # G5850971
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M6-1.00 |
Drill Bit Size | 10 mm |
Flange Diameter | 120.7 mm |
Insert Diameter | 9.91 mm |
Overall Length | 14.73 mm |
Head Height | 0.76 mm |
Hole Size | 10 mm |
Installed Length | 9.65 mm |
Body Length | 14.73 mm |
Maximum Hole Diameter | 10 mm |
Description
Rivet Nut, System of Measurement Metric, Insert Diameter 9.9 mm, Overall Length 15.5 mm, Installed Length 9.65 mm, Thread Size M6-1.00, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 12.7 mm, Flange Thickness 0.76 mm, Material Aluminum, Material Grade/Class 5056, Finish Plain, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 10 mm, Maximum Hole Diameter 10 mm, Minimum Material Thickness 0.7 mm, Maximum Material Thickness 4.2 mm, Insert Nut Type Rivet Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.080.0010)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Black Oxide Finish, 5 PK (Z8840)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Zinc Plated (A0430160FXTZ)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0037)
- AVK Rivet Nut, M8-1.25 Thread Size, 130.41 mm Flange Dia., 15.62 mm L, 304 Stainless Steel (ATC9T-8125)
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 11.94 mm L, Steel, 25 PK (AKS4T-470-3.3)
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Aluminum, 25 PK (ALA1-632-130)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 10 PK (AKS4T-616-150)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 10 PK (ALA1-518-312)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.3 in L, Steel, 10 PK (ALS4T-813-350)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.669 in L, Aluminum, 40 PK (U69315.025.0260)
- Avk Rivet Nuts