Shop All Rivet Nuts
Avk
Rivet Nut, M5-0.80 Thread Size, 70.77 mm Flange Dia., 9.4 mm L, 304 Stainless Steel
Mfr # ATC9T-580
Zoro # G5794691
original price:
$5.49
16% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Drill Bit Size 7.14 mm, 7.36 mm, 7.54 mm
- Material 304 Stainless Steel
- Finish Plain
- Flange Diameter 70.77 mm
Product Information
- Brand Avk
- MFR # ATC9T-580
- Zoro # G5794691
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M5-0.80 |
Drill Bit Size | 7.14 mm, 7.36 mm, 7.54 mm |
Flange Diameter | 70.77 mm |
Insert Diameter | 7.12 mm |
Overall Length | 9.4 mm |
Hole Size | 7.14 mm, 7.36 mm, 7.54 mm |
Body Length | 9.4 mm |
Maximum Hole Diameter | 7.77 mm |
Installed Length | 5.21 mm |
Description
Rivet Nut, System of Measurement Metric, Insert Diameter 7.1 mm, Overall Length 9.4 mm, Installed Length 5.21 mm, Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 7.8 mm, Flange Thickness Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 7.14 mm, 7.36 mm, 7.54 mm, Maximum Hole Diameter 7.77 mm, Minimum Material Thickness 0.76 mm, 2.31 mm, 3.17 mm, 4.72 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Short Drop-In Anchor, 1" L, Polyethylene 100 PK (222)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30096-3816-3B/B)
- FOREVERBOLT Not Graded, M10-1.50 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 50 mm L, 10 PK (FBMHEXB101550P10)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 25 PK (M01200.080.0160)
- AVK Rivet Nut, M3-0.50 Thread Size, 50.36 mm Flange Dia., 9.4 mm L, 304 Stainless Steel (ATC9T-350)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.585 in L, Aluminum, 25 PK (ALA1-1024-225)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 12.07 mm L, Steel, 25 PK (ALS4T-580-3.3)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Steel, 25 PK (ALS4T-832-130)
- AVK Rivet Nut, #8-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 25 PK (AKS4T-832-130)
- AVK Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-AHS4T-8125-3.8/B)
- AVK Rivet Nut, #10-32 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 25 PK (AKS4T-1032-130)
- Avk Rivet Nuts