Shop All Rivet Nuts
Avk
Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 12.07 mm L, Aluminum, 25 PK
Mfr # ALA1-580-3.3
Zoro # G5836019
product price: $11.29
/pk 25, $0.45/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size M5-0.80
- Drill Bit Size 7.6 mm
- Material Aluminum
Product Information
- Brand Avk
- MFR # ALA1-580-3.3
- Zoro # G5836019
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M5-0.80 |
Drill Bit Size | 7.6 mm |
Flange Diameter | 10.54 mm |
Insert Diameter | 7.52 mm |
Overall Length | 12.07 mm |
Hole Size | 7.6 mm |
Head Height | 0.76 mm |
Maximum Hole Diameter | 7.6 mm |
Installed Length | 8 mm |
Body Length | 12.07 mm |
Description
Rivet Nut, System of Measurement Metric, Insert Diameter 7.5 mm, Overall Length 12.8 mm, Installed Length 8 mm, Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 10.5 mm, Flange Thickness 0.76 mm, Material Aluminum, Material Grade/Class 5056, Finish Plain, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 7.6 mm, Maximum Hole Diameter 7.6 mm, Minimum Material Thickness 0.5 mm, Maximum Material Thickness 3.3 mm, Insert Nut Type Rivet Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-008)
- FREEMAN Collated Finishing Nail, 2 in L, 16 ga, Straight (SSSF16-2)
- ZORO SELECT Panel Nut, 5/16-32, Hex, Brass, Nickel, PK25 (Z0204)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1-3/4 in L, 50 PK (822520G)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Aluminum, 10 PK (ALA1-8125-7.9)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Steel, 10 PK (ALS4T-1015-7.9)
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 11.94 mm L, Steel, 25 PK (AKS4T-470-3.3)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Aluminum, 10 PK (ALA1-1015-7.9)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Steel, 25 PK (ALS4T-832-130)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Steel, 10 PK (ALS4T-8125-7.9)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 40 PK (M47252)
- Avk Rivet Nuts