Shop All Rivet Nuts
Avk
Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Steel, 25 PK
Mfr # ALS4T-832-130B
Zoro # G1963669
original price:
$12.05
10% off
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size #8-32
- Drill Bit Size .265"
- Material Steel
Product Information
- Brand Avk
- MFR # ALS4T-832-130B
- Zoro # G1963669
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Drill Bit Size | .265" |
Flange Diameter | 0.39 in |
Insert Diameter | 0.265 in |
Overall Length | 0.47 in |
Hole Size | 0.265 in |
Head Height | 0.03 in |
Installed Length | 37/64 in |
Body Length | 47/64 in |
Maximum Hole Diameter | 0.2656 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 17/64 in, Overall Length 49/64 in, Installed Length 37/64 in, Thread Size #8-32, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.390625 in, Flange Thickness 0.03 in, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/64 in, Maximum Hole Diameter 0.2656 in, Minimum Material Thickness 0.08 in, Maximum Material Thickness 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 19/32 in Ht, 25 PK (U12320.050.0002)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.25 in L, Steel Body, 390 PK (410504-1)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L (3AVU5)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0400)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 10 PK (ALA1-616-312)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 1 in L, Steel, 25 PK (ALS4T-420-260B)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 10 PK (AKS4T-616-150)
- AVK Rivet Nut, M12-1.75 Thread Size, 210.97 mm Flange Dia., 33.02 mm L, Steel, 10 PK (ALS4T-12175-8.9)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., .585 in L, Steel (BTI-ALS4T-1024-225/B)
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Steel, 25 PK (ALS4T-632-80)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 10 PK (AKS4T-518-312)
- Avk Rivet Nuts