Shop All Rivet Nuts
Download CAD Files
Avk
Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Steel, 10 PK
Mfr # ALS4T-518-312
Zoro # G2280787
original price:
$7.36
6% off
new price: $6.89
/pk 10, $0.69/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size 5/16"-18
- Drill Bit Size .531"
- Material Steel
Product Information
- Brand Avk
- MFR # ALS4T-518-312
- Zoro # G2280787
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Drill Bit Size | .531" |
Flange Diameter | 0.685 in |
Insert Diameter | 0.53 in |
Overall Length | 0.805 in |
Head Height | 0.035 in |
Hole Size | 0.531 in |
Maximum Hole Diameter | 0.5312 in |
Installed Length | 27/64 in |
Body Length | 13/16 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 17/32 in, Overall Length 27/32 in, Installed Length 27/64 in, Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.685 in, Flange Thickness 0.035 in, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/32 in, Maximum Hole Diameter 0.5312 in, Minimum Material Thickness 0.15 in, Maximum Material Thickness 0.312 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 1-3/4 in Lg, 5/8 in Hex Wd, 2 PK (1HY34)
- ZORO SELECT DFS Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 5 PK (GCPFS38312)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61472)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive, 238 PK (114ZSDS1)
- AVK Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 25 PK (AKS4T-1024-225)
- AVK Rivet Nut, M6-1.00 Thread Size, 10.16 mm Flange Dia., 13.8 mm L, 304 Stainless Steel (ATC9T-610)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Steel, 10 PK (ALS4T-1015-7.9)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., .585 in L, Steel (BTI-ALS4T-1024-225/B)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Aluminum, 25 PK (ALA1-1024-130)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.15 in L, Steel, 10 PK (ALS4T-813-200)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-CAH2-8125-3.8/B1)
- Avk Rivet Nuts