Shop All Rivet Nuts
Avk
Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.585 in L, Steel, 25 PK
Mfr # ALS4T-1024-225
Zoro # G2786990
product price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size #10-24
- Drill Bit Size .296"
- Material Steel
Product Information
- Brand Avk
- MFR # ALS4T-1024-225
- Zoro # G2786990
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Drill Bit Size | .296" |
Flange Diameter | 0.415 in |
Insert Diameter | 0.296 in |
Overall Length | 0.585 in |
Head Height | 0.03 in |
Hole Size | 0.296 in |
Maximum Hole Diameter | 0.2969 in |
Body Length | 37/64 in |
Installed Length | 5/16 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 19/64 in, Overall Length 39/64 in, Installed Length 5/16 in, Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.415 in, Flange Thickness 0.03 in, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 19/64 in, Maximum Hole Diameter 0.2969 in, Minimum Material Thickness 0.13 in, Maximum Material Thickness 0.225 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x5/8, PK10 (U07852.062.0062)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 7" L, Steel Hot Dipped Galvanized, 15 PK (51724)
- ITW BRANDS Stud Solver 100 lbs Tension Strength, Nylon (25320)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0150)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 12.07 mm L, Steel, 25 PK (ALS4T-580-3.3)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., .805 in L, Steel (BTI-ALS4T-616-312/B)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.96 mm Flange Dia., 14.86 mm L, Steel (BTI-AHS4T-610-4.2/B)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Steel, 10 PK (ALS4T-8125-3.8)
- AVK Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-AHS4T-8125-3.8/B)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 12.07 mm L, Aluminum, 25 PK (ALA1-580-3.3)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.555 in Flange Dia., 0.406 in L, Steel, 5 PK (RFSL2-0832-100-5)
- Avk Rivet Nuts